3M FP301-3/32 to 1/2- Assorted Colors, Assorted Diameter, 6" Long

You currently have this product in an open order View Order

Item:

0285626

Cat:

FP301-3 / 32 to 1 / 2-

Mfr:

UPC:

051135376775
(0) Write a review
$113.82 EA
Company Wide: 85

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (Wide Variety), Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2".

Platt Cat:MMMFP301C
Platt Item:0285626
Cat:FP301-3/32 to 1/2-
UPC:051135376775
Category: Heat Shrink - Kits
Volts AC:600
Color:Assorted
Conductors:1
Diameter:3/32 in
Length:6 in
Type:Heat Shrink, Thin Wall
3M FP301-3/32 to 1/2- Assorted Colors, Assorted Diameter, 6" Long
Product Reminder
Product:
FP301-3/32 to 1/2- Assorted Colors, Assorted Diameter, 6" Long
Item # 0285626