Thomas & Betts HS16-12-4 Heat Shrink, Heavy-Wall, 14 - 10 AWG, 48", Black

You currently have this product in an open order View Order

Item:

0574146

Cat:

HS16-12-4

Mfr:

UPC:

786210898346
(0) Write a review
$61.10 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 14 AWG - 10 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:THBHS16124
Platt Item:0574146
Cat:HS16-12-4
UPC:786210898346
Category:
Volts AC:600
Color:Black
Conductors:1
Gauge:14, 12, 10
Length:48 in
Type:Heat Shrink, Heavy Wall

Associated (0)

Substitutes (0)

Thomas & Betts HS16-12-4 Heat Shrink, Heavy-Wall, 14 - 10 AWG, 48", Black
Product Reminder
Product:
HS16-12-4 Heat Shrink, Heavy-Wall, 14 - 10 AWG, 48", Black
Item # 0574146