Thomas & Betts HS12-6L Heat Shrink, Heavy-Wall, 8 - 6 AWG, 6", Black

You currently have this product in an open order View Order

Item:

0258221

Cat:

HS12-6L

Mfr:

UPC:

786210878560
(0) Write a review
$13.08 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:THBHS126L
Platt Item:0258221
Cat:HS12-6L
UPC:786210878560
Category:
Volts AC:600
Color:Black
Conductors:1
Gauge:8, 6
Length:6 in
Type:Heat Shrink, Heavy Wall

Associated (0)

Substitutes (0)

Thomas & Betts HS12-6L Heat Shrink, Heavy-Wall, 8 - 6 AWG, 6", Black
Product Reminder
Product:
HS12-6L Heat Shrink, Heavy-Wall, 8 - 6 AWG, 6", Black
Item # 0258221