Thomas & Betts HS12-6-4 Heat Shrink, Heavy-Wall, 8 - 6 AWG, 48", Black

You currently have this product in an open order View Order

Item:

0058703

Cat:

HS12-6-4

Mfr:

UPC:

786210878607
(0) Write a review
$67.21 EA
Company Wide: 4

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:THBHS1264
Platt Item:0058703
Cat:HS12-6-4
UPC:786210878607
Category:
Volts AC:600
Color:Black
Conductors:1
Gauge:6, 8
Length:48 in
Type:Heat Shrink, Heavy Wall

Associated (0)

Substitutes (0)

Thomas & Betts HS12-6-4 Heat Shrink, Heavy-Wall, 8 - 6 AWG, 48", Black
Product Reminder
Product:
HS12-6-4 Heat Shrink, Heavy-Wall, 8 - 6 AWG, 48", Black
Item # 0058703