To Our Valued Customers: COVID-19 Update

DSG Canusa CFW, 1500, D48PRT 2/0 AWG to 350 MCM Heavy Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0156146

Cat:

CFW, 1500, D48PRT

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:CANCFW1500DBLA48IN
Platt Item:0156146
Cat:CFW, 1500, D48PRT
UPC:Not Available
Category:
Volts AC:1000
Color:Black
Gauge:250, 3/0, 300, 4/0, 2/0, 350
Length:4 ft
Type:Heat Shrink, Heavy Wall
  • For help with 2/0 AWG to 350 MCM Heavy Wall Heat Shrink from DSG Canusa
  • Also known as: heat shrink, heavy wall, CANCFW1500DBLA48IN, DSG Canusa, CFW, 1500, D48PRT, Heat Shrink - Heavy-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination, Canusa
DSG Canusa CFW, 1500, D48PRT 2/0 AWG to 350 MCM Heavy Wall Heat Shrink
Product Reminder
Product:
CFW, 1500, D48PRT 2/0 AWG to 350 MCM Heavy Wall Heat Shrink
Item # 0156146