To Our Valued Customers: COVID-19 Update

DSG Canusa CFW 1100 D BLACK PRTD 48" 1 AWG to 3/0 AWG Heavy Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0156145

Cat:

CFW 1100 D BLACK PRTD 48"

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:CANCFW1100DBLA48IN
Platt Item:0156145
Cat:CFW 1100 D BLACK PRTD 48"
UPC:Not Available
Category:
Volts AC:1000
Color:Black
Gauge:1/0, 2/0, 3/0, 1
Length:4 ft
Type:Heavy Wall, Heat Shrink

Associated (0)

DSG Canusa CFW 1100 D BLACK PRTD 48" 1 AWG to 3/0 AWG Heavy Wall Heat Shrink
Product Reminder
Product:
CFW 1100 D BLACK PRTD 48" 1 AWG to 3/0 AWG Heavy Wall Heat Shrink
Item # 0156145