To Our Valued Customers: COVID-19 Update

3M ITCSN-3000-48"-Bla Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black

You currently have this product in an open order View Order

Item:

0063382

Cat:

ITCSN-3000-48"-Bla

Mfr:

UPC:

054007089803
(0) Write a review
$68.51 EA
Company Wide: 95
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN300048
Platt Item:0063382
Cat:ITCSN-3000-48"-Bla
UPC:054007089803
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:900, 750, 700, 600, 800, 1000, 1250
Length:48 in
Material:Polyolefin
Type:Heat Shrink, Heavy Wall
3M ITCSN-3000-48"-Bla Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black
Product Reminder
Product:
ITCSN-3000-48"-Bla Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black
Item # 0063382