3M ITCSN-2000-48"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black

You currently have this product in an open order View Order

Item:

0069716

Cat:

ITCSN-2000-48"-Black

Mfr:

UPC:

054007089780
(0) Write a review
$51.11 EA
Company Wide: 307

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN200048
Platt Item:0069716
Cat:ITCSN-2000-48"-Black
UPC:054007089780
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:250, 750, 700, 600, 400, 300, 500, 350
Length:48 in
Material:Polyolefin
Type:Heat Shrink, Heavy Wall
3M ITCSN-2000-48"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black
Product Reminder
Product:
ITCSN-2000-48"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black
Item # 0069716