3M ITCSN-2000-12"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 10

You currently have this product in an open order View Order

Item:

0063378

Cat:

ITCSN-2000-12"-Black

Mfr:

UPC:

054007088998
(0) Write a review
$20.97 EA
Company Wide: 17

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN200012
Platt Item:0063378
Cat:ITCSN-2000-12"-Black
UPC:054007088998
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:400, 250, 750, 700, 600, 350, 300, 500
Length:12 in
Material:Polyolefin
Type:Heavy Wall, Heat Shrink
3M ITCSN-2000-12"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 10
Product Reminder
Product:
ITCSN-2000-12"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 10
Item # 0063378