3M ITCSN-2000-12"-Bla Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 50

You currently have this product in an open order View Order

Item:

0069374

Cat:

ITCSN-2000-12"-Bla

Mfr:

UPC:

054007089773
(0) Write a review
$16.84 EA
Company Wide: 50
2In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN200012Blac
Platt Item:0069374
Cat:ITCSN-2000-12"-Bla
UPC:054007089773
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:700, 250, 750, 600, 400, 300, 500, 350
Length:12 in
Material:Polyolefin
Type:Heavy Wall, Heat Shrink

Substitutes (0)

3M ITCSN-2000-12"-Bla Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 50
Product Reminder
Product:
ITCSN-2000-12"-Bla Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 50
Item # 0069374