3M ITCSN-2000-12"-Bla 250 MCM to 750 MCM Heavy Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0254145

Cat:

ITCSN-2000-12"-Bla

Mfr:

UPC:

051128600825
(0) Write a review
$52.99 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN200012BAG
Platt Item:0254145
Cat:ITCSN-2000-12"-Bla
UPC:051128600825
Category:
Volts AC:1000
Color:Black
Conductors:1
Gauge:250, 750, 700, 600, 400, 300, 500, 350
Length:12 in, 48 in
Material:Polyolefin
Type:Heat Shrink, Heavy Wall
  • For help with 250 MCM to 750 MCM Heavy Wall Heat Shrink from 3M, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 051128600825, 3M ITCSN, Heavy Wall Heat Shrink, Heavy Wall Tubing, MMMITCSN200012BAG, 3M, ITCSN-2000-12"-Bla, Heat Shrink - Heavy-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

Others Also Bought (0)

3M ITCSN-2000-12"-Bla 250 MCM to 750 MCM Heavy Wall Heat Shrink
Product Reminder
Product:
ITCSN-2000-12"-Bla 250 MCM to 750 MCM Heavy Wall Heat Shrink
Item # 0254145