3M ITCSN-1500-9"-Blac Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 50

You currently have this product in an open order View Order

Item:

0063377

Cat:

ITCSN-1500-9"-Blac

Mfr:

UPC:

054007088974
(0) Write a review
$13.23 EA
Company Wide: 276

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN15009
Platt Item:0063377
Cat:ITCSN-1500-9"-Blac
UPC:054007088974
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:250, 3/0, 400, 300, 4/0, 350
Length:9 in
Type:Heat Shrink, Heavy Wall
3M ITCSN-1500-9"-Blac Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 50
Product Reminder
Product:
ITCSN-1500-9"-Blac Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 50
Item # 0063377