To Our Valued Customers: COVID-19 Update

3M ITCSN-1500-48" Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black

You currently have this product in an open order View Order

Item:

0063376

Cat:

ITCSN-1500-48"

Mfr:

UPC:

054007089759
(0) Write a review
$54.28 EA
Company Wide: 228
2In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN150048
Platt Item:0063376
Cat:ITCSN-1500-48"
UPC:054007089759
Country of Origin:UNITED STATES
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Gauge:300, 4/0, 250, 3/0, 400, 350
Length:48 in
Material:Polyolefin
Type:Heavy Wall, Heat Shrink
3M ITCSN-1500-48" Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black
Product Reminder
Product:
ITCSN-1500-48" Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black
Item # 0063376