3M ITCSN-1500-12"-Bla Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, Pack of 10

You currently have this product in an open order View Order

Item:

0063375

Cat:

ITCSN-1500-12"-Bla

Mfr:

UPC:

054007088967
(0) Write a review
$15.45 EA
Company Wide: 64

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN150012
Platt Item:0063375
Cat:ITCSN-1500-12"-Bla
UPC:054007088967
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:250, 3/0, 400, 300, 4/0, 350
Length:12 in
Type:Heat Shrink, Heavy Wall
3M ITCSN-1500-12"-Bla Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, Pack of 10
Product Reminder
Product:
ITCSN-1500-12"-Bla Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, Pack of 10
Item # 0063375