3M ITCSN-1100-9"-Red- Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Red, 12 Packs of 3

You currently have this product in an open order View Order

Item:

0195771

Cat:

ITCSN-1100-9"-Red-

Mfr:

UPC:

051128600801
(0) Write a review
$24.86 EA
Company Wide: 7

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN11009RED
Platt Item:0195771
Cat:ITCSN-1100-9"-Red-
UPC:051128600801
Category:
Volts AC:1000
Color:Red
Conductors:1
Gauge:1/0, 3/0, 2/0, 1, 2, 4/0
Material:Polyolefin
Type:Heavy Wall, Heat Shrink
  • For help with Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Red, 12 Packs of 3 from 3M, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 051128600801, 3M ITCSN, Heavy Wall Heat Shrink, Heavy Wall Tubing, MMMITCSN11009RED, 3M, ITCSN-1100-9"-Red-, Heat Shrink - Heavy-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

3M ITCSN-1100-9"-Red- Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Red, 12 Packs of 3
Product Reminder
Product:
ITCSN-1100-9"-Red- Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Red, 12 Packs of 3
Item # 0195771