3M ITCSN-1100-9"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, Pack of 25

You currently have this product in an open order View Order

Item:

0063374

Cat:

ITCSN-1100-9"-Black

Mfr:

UPC:

054007088936
(0) Write a review
$9.57 EA
Company Wide: 376

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN11009
Platt Item:0063374
Cat:ITCSN-1100-9"-Black
UPC:054007088936
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:1/0, 3/0, 2/0, 1, 2, 4/0
Length:9 in
Material:Polyolefin
Type:Heavy Wall, Heat Shrink
3M ITCSN-1100-9"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, Pack of 25
Product Reminder
Product:
ITCSN-1100-9"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, Pack of 25
Item # 0063374