3M ITCSN-1100-48"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black

You currently have this product in an open order View Order

Item:

0063372

Cat:

ITCSN-1100-48"-Black

Mfr:

UPC:

054007089728
(0) Write a review
$33.02 EA
Company Wide: 337
7In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN110048
Platt Item:0063372
Cat:ITCSN-1100-48"-Black
UPC:054007089728
Country of Origin:UNITED STATES
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:3/0, 1, 4/0, 1/0, 2/0, 2
Length:48 in
Type:Heat Shrink, Heavy Wall
3M ITCSN-1100-48"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Product Reminder
Product:
ITCSN-1100-48"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Item # 0063372