3M ITCSN-1100-12"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 12", Black, Pack of 10

You currently have this product in an open order View Order

Item:

0063371

Cat:

ITCSN-1100-12"-Black

Mfr:

UPC:

054007088929
(0) Write a review
$12.74 EA
Company Wide: 85

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN110012
Platt Item:0063371
Cat:ITCSN-1100-12"-Black
UPC:054007088929
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:1/0, 3/0, 2/0, 1, 2, 4/0
Length:12 in
Material:Polyolefin
Type:Splice, Heavy Wall, Heat Shrink
3M ITCSN-1100-12"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 12", Black, Pack of 10
Product Reminder
Product:
ITCSN-1100-12"-Black Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 12", Black, Pack of 10
Item # 0063371