3M ITCSN-0800-9"-Blac Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black

You currently have this product in an open order View Order

Item:

0063370

Cat:

ITCSN-0800-9"-Blac

Mfr:

UPC:

054007089667
(0) Write a review
$5.90 EA
Company Wide: 716

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN08009
Platt Item:0063370
Cat:ITCSN-0800-9"-Blac
UPC:054007089667
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:1, 4, 1/0, 3, 2, 6, 8
Length:9 in
Material:Polyolefin
Type:Heat Shrink, Heavy Wall
3M ITCSN-0800-9"-Blac Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black
Product Reminder
Product:
ITCSN-0800-9"-Blac Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black
Item # 0063370