3M ITCSN-0800-6"-Blac Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, 12 Packs of 3

You currently have this product in an open order View Order

Item:

0927387

Cat:

ITCSN-0800-6"-Blac

Mfr:

UPC:

051128600771
(0) Write a review
$15.29 EA
Company Wide: 80
2In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.80" - 0.20", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 3 EA.

Platt Cat:MMMITCSN0800BAG
Platt Item:0927387
Cat:ITCSN-0800-6"-Blac
UPC:051128600771
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:6, 8, 4, 1, 1/0, 3, 2
Length:6 in
Material:Polyolefin
Type:Heat Shrink, Heavy Wall

Substitutes (0)

3M ITCSN-0800-6"-Blac Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, 12 Packs of 3
Product Reminder
Product:
ITCSN-0800-6"-Blac Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, 12 Packs of 3
Item # 0927387