3M ITCSN-0800-48-Black Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black

You currently have this product in an open order View Order

Item:

0063368

Cat:

ITCSN-0800-48-Black

Mfr:

UPC:

054007089681
(0) Write a review
$25.53 EA
Company Wide: 646
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN080048
Platt Item:0063368
Cat:ITCSN-0800-48-Black
UPC:054007089681
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:8, 1/0, 3, 1, 2, 4, 6
Length:48 in
Material:Polyolefin
Type:Heavy Wall, Heat Shrink
3M ITCSN-0800-48-Black Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black
Product Reminder
Product:
ITCSN-0800-48-Black Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black
Item # 0063368