3M ITCSN-0400-6-Black-Pack 12 AWG to 6 AWG Heavy Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0254141

Cat:

ITCSN-0400-6-Black-Pack

Mfr:

UPC:

054007504757
(0) Write a review
Discontinued
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN04006BAG
Platt Item:254141
Cat:ITCSN-0400-6-Black-Pack
UPC:054007504757
Category:
Volts AC:1000
Color:Black
Conductors:1
Gauge:12, 10, 8, 6
Length:6 in
Type:Heat Shrink, Heavy Wall
  • For help with 12 AWG to 6 AWG Heavy Wall Heat Shrink from 3M, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 054007504757, MMMITCSN04006BAG, 3M, ITCSN-0400-6-Black-Pack, Heat Shrink - Heavy-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination

Associated (0)

3M ITCSN-0400-6-Black-Pack 12 AWG to 6 AWG Heavy Wall Heat Shrink Discontinued  
Product Reminder
Product:
ITCSN-0400-6-Black-Pack 12 AWG to 6 AWG Heavy Wall Heat Shrink
Item # 0254141