3M ITCSN-0400-48"-Black Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black

You currently have this product in an open order View Order

Item:

0063364

Cat:

ITCSN-0400-48"-Black

Mfr:

UPC:

054007089643
(0) Write a review
$23.56 EA
Company Wide: 712

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:MMMITCSN040048
Platt Item:0063364
Cat:ITCSN-0400-48"-Black
UPC:054007089643
Category: Heat Shrink - Heavy-Wall
Volts AC:1000
Color:Black
Conductors:1
Gauge:8, 10, 6, 12
Length:4 ft
Type:Heavy Wall, Heat Shrink
3M ITCSN-0400-48"-Black Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black
Product Reminder
Product:
ITCSN-0400-48"-Black Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black
Item # 0063364