Transformer, Encapsulated, Industrial, 5KVA, 240/480 x 120/240VAC, Fortress, NEMA 3R
Item #: 0089523
Cat #: C1F005LES
UPC: 803423091354
$ 789.72 EA
Company wide:
0
in stock
Transformer, Encapsulated, Industrial, 5 KVA, 240/480 Primary x 120/240 Volt AC Secondary, Fortress, Wall Mount, NEMA 3R
Overview
Transformer, Encapsulated, Industrial, 5 KVA, 240/480 Primary x 120/240 Volt AC Secondary, Fortress, Wall Mount, NEMA 3R
HPS Fortress™ HPSC1F005LES is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.
Also known as: 803423091354, C1F005LES, HMDC1F005LES
Specifications
| Type: | Encapsulated, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 5kVA |
| Secondary Voltage: | 120/240 |
| Type: | Encapsulated, Transformer |
| Primary Voltage: | 240/480 |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Volt Amps: | 5kVA |