$ 128.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
Impact Driver, M12, Cordless, RPM: 0 - 2500, IPM: 0 - 3300, Torque: 1000 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Weight: 2.3 lbs, Includes: (2) M12 Lithium Batteries (48-11-2401), Charger (48-59-2401), Carrying Case & Impact Driver (2462-20)
Overview
Impact Driver, M12, Cordless, RPM: 0 - 2500, IPM: 0 - 3300, Torque: 1000 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Weight: 2.3 lbs, Includes: (2) M12 Lithium Batteries (48-11-2401), Charger (48-59-2401), Carrying Case & Impact Driver (2462-20)
Optimized for high speed fastening, the Milwaukee® M12™ 1/4 in impact driver delivers unmatched fastening performance in a lightweight tool belt portable design a high performance motor delivers 0 to 2500 rpm for increased fastening speed. Redlithium™ battery technology outperforms the competition, delivering up to 80% more runtime . Additionally, an on-board battery fuel gauge displays remaining runtime.
Also known as: 045242296354, 2462-22, MIL246222
Features & Benefits
- Milwaukee impact mechanism delivers 1,000 in-lbs of torque.
- 0-2, 500 RPM for increased fastening speed.
- New ergonomic handle design for increased comfort
- On-board battery gauge displays remaining run time
Specifications
| Type: | Kit, Lithium Battery |
| Volts DC: | 12 |
| Type: | Kit, Lithium Battery |
| Volts DC: | 12 |