To Our Valued Customers: COVID-19 Update

Eriflex Metallic Braids

Sort by:
Show:
75 Products
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 300 mm, Section: 10 mm, Width: 12 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 250 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 200 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 200 mm, Section: 6 mm, Width: 13 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Grounding/Bonding Braid, 250 Amp, Length: 5.96 Inch, Material: Tinned Copper
$12.66 EA
Usually ships in 2-4 days
Co Wide: 27
in Cart
Metallic Braid, 20 Inch Length, 120 Amp Intensity, Material/Finish: Copper/Tinned
$12.41 EA
Usually ships in 2-4 days
Co Wide: 16
in Cart
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 100 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
MBJ Grounding and Bonding Braid, Tinned Copper, 290 A Ampacity, 138.15 kcmil, 11.811", 0.256" Hole
Grounding/Bonding Braid: Cross Section: 138.15 kcmil, Length: 43.307", Hole Size: .512", P/N: CPI70-1100-12, Artical #: 554384