Cable Pulling Head, Crimp Type, 2 - 4/0 AWG, 41-1/2" Lanyard

Item #: 0503831

Cat #: GG2/0-4/0XL

UPC: 783310054801

$ 24.15 EA
Company wide:
0 in stock
Documents & Guides
Compression Type Cable Pulling Head, 2 - 4/0 AWG, 41-1/2" Lanyard Length, 2000 lb Max Holding Value

Overview

Compression Type Cable Pulling Head, 2 - 4/0 AWG, 41-1/2" Lanyard Length, 2000 lb Max Holding Value

FAST, EASY Installation in 2 minutes! Use the Greenlee EK12IDL or HK12ID crimping tool to crimp any size of regular, compressed & compact copper and aluminum cable from 1 AWG to 1000 Kcmil without having to change dies. VERSATILE - Use with copper and aluminum stranded cables (both regular, compressed and compact stranded). ONLY 6 GRIPS NEEDED to cover cable sizes from 1 AWG through 1000 Kcmil. PARALLEL UP TO 5 CONDUCTORS on the same reel with no overlap.

Also known as: 783310054801, GG2/0-4/0XL, GREGG2040XL

Specifications

Length: 13 1/2 in
Allowable Gauge Range: 2/0 - 4/0
Length: 13 1/2 in
Allowable Gauge Range: 2/0 - 4/0