Fuse, 250 Amp, Class RK5, Dual-Element, Time-Delay, 250V
Item #: 0357247
Cat #: FRN-R-250
UPC: 051712507509
$ 212.42 EA
Company wide:
284
in stock
Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 250A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Overview
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 250A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1?10-30A sizes).
Also known as: 051712507509, FRN-R-250, BUSFRNR250
Specifications
| Amps: | 250 |
| Volts DC: | 250 |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Amps: | 250 |
| Mounting: | Blade |
| Class: | RK5 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 250 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Interrupt Rating AC: | 200 kA |