1/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V

Item #: 0357234

Cat #: FRN-R-1/10

UPC: 051712507004

$ 35.50 EA
Company wide:
0 in stock
Documents & Guides
1/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

1/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712507004, FRN-R-1/10, BUSFRNR110.

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Amps: 0.100
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Volts AC: 250
Amps: 0.100
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 20 kA