Disconnect, Fused, 60A, 3P, Class J, 600VAC, Front Operated

Item #: 0918262

Cat #: OS60GJ12

UPC: 417019538668

$ 565.14 EA
Company wide:
77 in stock
Documents & Guides
Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit & IP20 Terminal Shrouds Included.

Overview

Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit & IP20 Terminal Shrouds Included.

OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.

Also known as: 417019538668, OS60GJ12, ABBOS60GJ12

Specifications

Phase: 3
Poles: 3
Type: Fused, Disconnect
Mounting: Base, DIN Rail
Class: J
Amps: 60
Phase: 3
Type: Fused, Disconnect
Class: J
Poles: 3
Mounting: Base, DIN Rail
Amps: 60