Fuse Holder, Panel Mount Type, for Fuse 1-13/32 - 1-1/2"

Item #: 0033985

Cat #: 571007

UPC: 079458109474

$ 51.67 EA
Company wide:
70 in stock
Documents & Guides
Panel Mount Type Fuse Holder Bottom Terminal: Straight Fuse Length Range: 1-13/32 - 1-1/2"

Overview

Panel Mount Type Fuse Holder Bottom Terminal: Straight Fuse Length Range: 1-13/32 - 1-1/2"

Panel mount fuseholders are available for supplementary or Class CC branch circuit protection. Class CC fuses have a rejection feature on one end cap which mates with the rejection feature of Littelfuse Class CC fuse blocks and fuseholders to prevent the installation of fuses with lower voltage ratings or interrupting ratings. Watertight version must be front panel mounted.

Also known as: 079458109474, 571007, LFU571007

Specifications

Mounting: Panel
Volts DC: 600
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Family / Style: 571
Interrupt Rating DC: 4 kA
Mounting: Panel
Poles: 1
Material: Thermoplastic
Class: Midget
Family / Style: 571
Volts DC: 600
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 4 kA