Fuse Block, 30A, 3P, 600V, Midget Series, Screw QC Terminals
Item #: 0033509
Cat #: L60030M-3SQ
UPC: 079458080124
$ 45.04 EA
Company wide:
65
in stock
Documents & Guides
Fuse Block, Midget, 3 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max Current: 200000 Amp, Max Wire Size: #10 Copper
Overview
Fuse Block, Midget, 3 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max Current: 200000 Amp, Max Wire Size: #10 Copper
Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.
Also known as: 079458080124, L60030M-3SQ, LFUL60030M3SQ
Specifications
| Poles: | 3 |
| Mounting: | Screw |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Interrupt Rating AC: | 1.200 kA |
| Allowable Gauge Range: | 10 |
| Poles: | 3 |
| Amps: | 30 |
| Class: | Midget |
| Allowable Gauge Range: | 10 |
| Mounting: | Screw |
| Volts AC: | 600 |
| Interrupt Rating AC: | 1.200 kA |