$ 2479.50 EA
Company wide:
0
in stock
Documents & Guides
600A, 300V, 3 Pole Fuse Holder CLS T Block
Overview
600A, 300V, 3 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide. Features/Benefits: Compact design means increased space savings; DIN Rail releasable for all 30 A-60 A fuse blocks; Only one hand is required to release from DIN Rail (lock open lock closed); Molded phenolic base; Steel reinforcing springs supplied as standard provide low resistance connection and long-range reliability; Larger blocks employ integral heat sink for maximum heat dissipation; Universal mounting holes make for easy replacement.
Also known as: 079458938678, LFT306003CS, LFULFT306003CS
Specifications
| Class: | T |
| Type: | Fuse Block |
| Standards: | California Proposition 65 |
| Class: | T |
| Standards: | California Proposition 65 |
| Type: | Fuse Block |