Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 3P
Item #: 0348176
Cat #: LPSC003
UPC: 079458029048
$ 63.70 EA
Company wide:
129
in stock
Documents & Guides
Fuse Holder, Dead Front, POWR-SAFE, 30 Amp, 600 Volt AC/DC, Class CC 200 kAIC, 3-Pole, Non-Indicating
Overview
Fuse Holder, Dead Front, POWR-SAFE, 30 Amp, 600 Volt AC/DC, Class CC 200 kAIC, 3-Pole, Non-Indicating
Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Class CC and Midget fuses.
Also known as: 079458029048, LPSC003, LFULPSC003
Specifications
| Poles: | 3 |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Class: | CC |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Poles: | 3 |
| Amps: | 30 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | DIN Rail |
| Class: | CC |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |