$ 4345.00 EA
Company wide:
0
in stock
Has a temperature range of 35 degrees Celsius to 350 degrees Celsius, and it reaches its maximum temperature in 12 minutes.At six pounds, it’s small enough to easily carry in one hand. It’s truly a unique innovation in dry-wells.
Overview
Has a temperature range of 35 degrees Celsius to 350 degrees Celsius, and it reaches its maximum temperature in 12 minutes.At six pounds, it’s small enough to easily carry in one hand. It’s truly a unique innovation in dry-wells.
The 9140 has a temperature range of 35 °C to 350 °C, and it reaches its maximum temperature in 12 minutes. At six pounds, it’s small enough to easily carry in one hand. It’s truly a unique innovation in dry-wells. The unit has a stability of ±0.05 °C or better and a uniformity of at least 0.4 °C in the largest-diameter wells and 0.1 °C in the smaller wells. Despite its small size, this unit performs. Use the display, calibrated to ±0.5 °C, as your reference, or use an external thermometer for maximum calibration accuracy. With three removable inserts to choose from, the 9140 is as versatile as it is fast.
Also known as: 095969413473, 9140-DW-156, FLU9140DW156
Specifications
No Specifications Available