To Our Valued Customers: COVID-19 Update

Wiremold EFB6S EVO FLR BOX 6-GANG

You currently have this product in an open order View Order

Item:

0910565

Cat:

EFB6S

Mfr:

UPC:

786776176438
(0) Write a review
$424.37 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Designed to be installed in concrete floors, raised floors, and wood floor applications. Box has a fully finished interior to assist plugging and unplugging of devices. Designed to work with standard size wall plates. Box comes complete with all components needed for initial installation. Included components are: Protective/Disposable cover, tunnel system for connecting the two modules of compartments, two (2) removable modules, two (2) toggle clamps to secure box to raised and wood floors, two (2) cable management guides, two (2) leveling support legs for concrete applications and trade size knockouts ranging in size from 3/4" to 2" trade size. Items not included with the box and sold separately are: receptacles, communication jacks, and A/V devices and device plates. Box is compatible with Wiremold Walkerflex Modular Wiring System. Custom options are available upon request. NOTE: For use on bare (polished) concrete or terrazzo floors EFB610-CTR must be used. (Sold separately.)

Platt Cat:WMDEFB6S
Platt Item:0910565
Cat:EFB6S
UPC:786776176438
Category:
Gangs:6
Type:Floor Box
  • For help with EVO FLR BOX 6-GANG from Wiremold
  • Also known as: 786776176438, WMDEFB6S, Wiremold, EFB6S, Floor Boxes - Square, Floor Boxes, Boxes - Recessed, Boxes, Enclosures
  • Equivalent to:
    • Wiremold
    • EFB6S
    • 786776176438

Associated (0)

Substitutes (0)

Wiremold EFB6S EVO FLR BOX 6-GANG
Product Reminder
Product:
EFB6S EVO FLR BOX 6-GANG
Item # 0910565