Fixture Hanging Kits

Sort by:
Show:
84 Products
Item # 0697424
Mfr: TCP
Cable Hanging Kit, Includes: (2) 15' Aircraft Cable with Crimped Loop & Grip Fastener. The EZHANGER is rated for 100 pounds.
Aircraft Cable, Length: 10', For Suspending Highbay Fixtures, Cable Diameter: 5/64", Maximum Safe Working Load Capacity: 100 Lbs
36" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction
Aircraft Cable, Length: 10’, V Hanger, Application: Suspending Highbay Fixtures, Includes: One Pair
12" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction
48" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction
EvoKit earthquake cable consists of 317mm(12.48") cables which are to be attached to the existing troffer installed in the T-Bar ceiling as well as the Evokit LED panel. Need two p...
18" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction
24" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction