Wall Mount Enclosure

Item #: 0160079

Cat #: ECL606050P

UPC: 783510170264

$ 5696.99 EA
Company wide:
0 in stock
Wall Mount Enclosure, Comline Osp Package, Bulletin Dcom, Size/dims: 600x600x500mm, Material/finish: Aluminum

Overview

Wall Mount Enclosure, Comline Osp Package, Bulletin Dcom, Size/dims: 600x600x500mm, Material/finish: Aluminum

A complete, off-the-shelf package for 19-inch rack equipment, lightweight ComLine OSP Wall-Mount Cabinets are constructed of corrosion-resistant aluminum with a foam-in-place gasket that secures and protects sensitive equipment in outdoor applications. Available with or without back-up battery compartment.

Also known as: 783510170264, ECL606050P, HOFECL606050P

Features & Benefits

  • Solar shield helps keep enclosure interior cool when cabinet is installed outdoors and directs liquids away from cabinet opening; can be removed for indoor installations
  • Foam-in-place gasket provides environmental seal
  • Padlocking L-Handle provides a tight, secure door seal
  • Doorstop holds door in place during service for easier and faster maintenance
  • Heavy-duty hinged door is easily removed to facilitate equipment installation and removal; maximum door load 50 lb. (22.7 kg)
  • Rack angles adjustable front-to-rear of cabinet
  • Gland plates available with cutouts that fit HOFFMAN T15, T20 and CR23 air conditioners and HOFFMAN XR20 and XR29 heat exchangers (Indoor use only)
  • Radius corners on cabinet eliminate sharp edges
  • Stainless steel fasteners resist corrosion to maintain professional appearance
  • Pole mounting kits available for all sizes

Specifications

Mounting: Wall
Height: 23.620 in
Width: 23.620 in
Depth: 19.680 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Mounting: Wall
Width: 23.620 in
Material: Aluminum
Height: 23.620 in
Depth: 19.680 in
IP/NEMA Rating: NEMA 4X