Enclosure, NEMA 4X, 24" x 20" x 10", Wall Mount, Gray, Fiberglass

Item #: 0278844

Cat #: UU605025

UPC: 783510358204

$ 1644.62 EA
Company wide:
1 in stock
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.

Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.

Also known as: 783510358204, UU605025, HOFUU605025

Features & Benefits

  • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
  • Fiberglass is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Enclosure may be rotated 180 degrees for left and right hinging
  • Molded-in drip shields are standard with each enclosure
  • Impact-resistant polycarbonate window is permanently bonded in place
  • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
  • Door hinges are replaceable
  • Type 316 stainless steel quarter-turn latch

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 23.940 in
Width: 19.530 in
Depth: 10.630 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Height: 23.940 in
Depth: 10.630 in
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 19.530 in
Special Program: Hoffman On Demand