Modular TDX Panel Protector, 300 kA, 1Ph 3W+G Distribution System, 170/276 VAC
Item #: 0937310
Cat #: TDX300S120/240
UPC: 782856678670
$ 4864.41 EA
Company wide:
0
in stock
Documents & Guides
Modular TDX Panel Protector, 300 kA, 1Ph 3W+G Distribution System, 170/276 VAC
Overview
Modular TDX Panel Protector, 300 kA, 1Ph 3W+G Distribution System, 170/276 VAC
The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions.
Also known as: 782856678670, TDX300S120/240, CADTDX300S120240
Features & Benefits
- Transient Discriminating (TD) Technology provides increased service life
- Modular design allows easy replacement of surge modules
- Built-in features include TD Technology, thermal protection, short circuit current cartridge fusing and a surge counter
- Status indication flag per mode, voltage presence LEDs, audible alarm and voltage-free contacts providing remote status monitoring
- 300 kA 8/20 μs maximum surge rating provides protection suitable for service entrance, main-distribution panels and highly exposed applications
Specifications
| Material: | Metal |
| IP/NEMA Rating: | IP20 |
| Depth: | 3.250 in |
| Width: | 257 in |
| Height: | 260 in |
| Material: | Metal |
| Depth: | 3.250 in |
| Height: | 260 in |
| IP/NEMA Rating: | IP20 |
| Width: | 257 in |