115 Standard Duty Loop Hanger, 8" Pipe, 8.625" OD, 1/2" Rod
Item #: 0260241
Cat #: 1150800EG
UPC: 782856350927
$ 17.53 EA
Company wide:
0
in stock
Documents & Guides
CDY 1150800EG HANGERSWIVEL LO
Overview
CDY 1150800EG HANGERSWIVEL LO
The 115 Standard Duty Loop Hanger is ideal for suspending stationary, non-insulated pipe lines, including CPVC pipes, in fire sprinkler systems. A knurled insert nut helps simplify vertical adjustments and flared edges on the base (1/2" to 4" sizes) help protect pipes from coming into contact with any sharp edges of the hanger.
Also known as: 782856350927, 1150800EG, CDY1150800EG
Features & Benefits
- Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
- Retained insert nut helps ensure the loop hanger and insert nut stay together
- Recommended for the suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Specifications
| Diameter: | 8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |