To Our Valued Customers: COVID-19 Update

Benner Nawman Outdoor - Surface Mount

Sort by:
Show:
14 Products
Item#: 642754
Surface Mount Enclosure, NEMA 3R, HxWxD: 30"W x 36"L x 8"D. Color: Tan. Includes: 3/4" Plywood Backboard, Ground Bar & Locking Door.
Item#: 372674
BNM BN30368W-UL
Item#: 116362
14155W-UL - This enclosure is made of 16-gauge zinc-coated fabricated steel with a hinged door and a 18-gauge zinc-coated fabricated steel body. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. It also includes a 3/4? plywood backboard for easy mounting of low-voltage utility equipment. The BN14155W-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16? box or socket wrench. This box has “Communication” embossed on the lid. This enclosure is nailed or screwed to an existing surface. This enclosure includes 2 knockout 2? to 2-1/2? (for 1-3/4? to 2-1/4? conduit) and 3 knockouts 1-3/8? ( for 1-1/4? conduit). This exterior surface mounted enclosure is specifically designed to house utility/security/home audio-video wiring demarcation devices.
Item#: 358221
BN24268W-UL Exterior Surface Mounted Enclosure, 3R, 24"X26"X8" W/Backboard
Item#: 798480
14155W-UL - This enclosure is made of 16-gauge zinc-coated fabricated steel with a hinged door and a 18-gauge zinc-coated fabricated steel body. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. It also includes a 3/4" plywood backboard for easy mounting of low-voltage utility equipment. The BN14155W-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16? box or socket wrench. This box has “Communication” embossed on the lid. This enclosure is nailed or screwed to an existing surface. This enclosure includes 2 knockout 2" to 2-1/2" (for 1-3/4" to 2-1/4" conduit) and 3 knockouts 1-3/8" ( for 1-1/4" conduit). This exterior surface mounted enclosure is specifically designed to house utility/security/home audio-video wiring demarcation devices
Item#: 336577
BNM 36368W-UL NEMA 3R Cabinet, 36" Wide x 36" Tall x 8" Deep, 10 Knockouts for 1"-1-1/2" Conduit.
Item#: 476331
BN36369WUL Exterior Surface Mounted Enclosure, 3R, 36" Wide x 36" Tall x 9" w/Backboard
Item#: 865424
38369WS-UL Low Voltage Enclosure, w/ Splice Chamber. This enclosure is made of 14-gauge zinc-coated fabricated steel with a hinged door. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. The door is embossed with the word “Communication”. It also includes a 3/4? plywood backboard for easy mounting of low-voltage utility equipment and a 4-position #4-14 wire ground bar mounted inside. The BN38369WS-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16? box wrench. This enclosure is nailed or screwed to an existing surface. This enclosure includes 2 bottom knockouts 2-1/2? to 3-1/2? (for 3? t0 4? conduit) and 8 bottom knockouts 1-3/8? to 1-3/4? (for 1? to 1-1/2? conduit). This enclosure also includes 2 “J-Hooks” for ease of mounting. This exterior surface mounted enclosure is specifically designed to house communication / utility/security/home audio-video wiring demarcation devices.
Item#: 613508
BN363612WUL Exterior Surface Mounted Enclosure, 3R, 36 Wide x 36" Tall x 12" w/Backboard
Item#: 748594
BNM 14155-BK BRACKET SET
Item#: 865148
BNM 30369WS-UL
Item#: 482544
BN48489WUL Exterior Surface Mounted Enclosure, 3R, 48" Wide x 48" Tall x 9" w/Backboard
Item#: 653439
BNM 48489WS-UL
Item#: 867710
BN24268W-UL Exterior Surface Mounted Enclosure, 3R, 30" Wide x 36" Tall x 9" w/Backboard