20 Pb Enclosure 16.00x12.50x6.

Item #: 0027635

Cat #: E20PBY25

UPC: 783510588205

$ 661.71 EA
Company wide:
0 in stock
Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 20pb X 30.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 20pb X 30.5mm, Material/finish: Steel/gray

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510588205, E20PBY25, HOFE20PBY25

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 12.500 in
Finish: Powder Coated
Weight: 21.260 lb
Height: 16 in
Color: Gray
Width: 12.500 in
Weight: 21.260 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated