Extra-Deep Pushbutton Enclosure Type 12, 20PBx22.5mm, Gray, Steel
Item #: 0850714
Cat #: E20PBXM
UPC: 783510130480
$ 481.80 EA
Company wide:
0
in stock
Documents & Guides
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E20PBXM item measures 20PBx22.5mm with a material of Steel colored Gray.
Overview
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E20PBXM item measures 20PBx22.5mm with a material of Steel colored Gray.
Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with a depth of 4.75 inches (121 mm) to accommodate additional pushbutton contact blocks.
Also known as: 783510130480, E20PBXM, HOFE20PBXM
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Height: | 14 in |
| Depth: | 4.750 in |
| Finish: | Powder Coated |
| Weight: | 12.300 lb |
| Color: | Gray |
| Height: | 14 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Depth: | 4.750 in |
| Weight: | 12.300 lb |