Concept HMI Enclosure Black Handle Type 4, 420x450x120mm, Light Gray, Mild Steel
Item #: 0083499
Cat #: CP424512
UPC: 783510147310
$ 1225.62 EA
Company wide:
0
in stock
Documents & Guides
A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Black Handle Type 4, CP424512 item measures 420x450x120mm with a material of Steel color Lt Gray.
Overview
A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Black Handle Type 4, CP424512 item measures 420x450x120mm with a material of Steel color Lt Gray.
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP424512 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147310, CP424512, HOFCP424512
Features & Benefits
- Pre-drilled hole in top for pendant arm mounting
- Pedestal mounting when enclosure is inverted
- Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
- Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
- Aluminum removable front plate is .125-in aluminum
- Grounding stud on body; bonding provision on door
- Simple easy-to-remove and install hinge pins with built-in captive clip
- High-torque threadless studs and fasteners on door for mounting optional door panel
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Depth: | 120 mm |
| Height: | 425 mm |
| Material: | Steel |
| Width: | 450 mm |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 425 mm |
| Width: | 450 mm |
| Depth: | 120 mm |
| Material: | Steel |