Panel For Concept Enclosure, 30" x 24", Steel/Galvanized

Item #: 0521611

Cat #: CP3024G

UPC: 783510264895

$ 207.69 EA
Company wide:
5 in stock
Panel For Concept Enclosure, 30 Inch x 24 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Concept Enclosure, 30 Inch x 24 Inch, Material: Steel, Finish: Conductive

nVent HOFFMAN HOFCP3024G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510264895, CP3024G, HOFCP3024G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 24 in
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 24 in
Material: Steel
Height: 30 in
IP/NEMA Rating: NEMA 12