$ 109.53 EA
Company wide:
0
in stock
Documents & Guides
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 14x12, Plastic
Overview
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 14x12, Plastic
Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
Also known as: 783510656201, A14P12C, HOFA14P12C
Specifications
| Height: | 12.750 in |
| Width: | 10.880 in |
| Color: | Light Brown |
| Material: | Phenolic Laminate |
| Finish: | Smooth Matte |
| Height: | 12.750 in |
| Color: | Light Brown |
| Finish: | Smooth Matte |
| Width: | 10.880 in |
| Material: | Phenolic Laminate |