Enclosure Panel, 21 IN W x 9 IN H, Steel
Item #: 0878096
Cat #: A12P24G
UPC: 783510150754
$ 90.33 EA
Company wide:
0
in stock
Documents & Guides
Enclosure Panel, 21 IN W x 9 IN H, Steel
Overview
Enclosure Panel, 21 IN W x 9 IN H, Steel
nVent HOFFMAN HOFA12P24G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150754, A12P24G, HOFA12P24G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Material: | Steel |
| Width: | 21 in |
| Height: | 9 in |
| Finish: | Galvanized |
| Material: | Steel |
| Height: | 9 in |
| Width: | 21 in |
| Finish: | Galvanized |