Panel For Enclosure, 72 x 72", Fits Enclosure Height of 84",Steel, White
Item #: 0332108
Cat #: A84PM78
UPC: 783510339807
$ 1424.85 EA
Company wide:
0
in stock
Documents & Guides
Panel For Enclosure, 72 x 72 Inch, Fits Enclosure Height of 84 Inch, Steel, With White Powder Coat Finish
Overview
Panel For Enclosure, 72 x 72 Inch, Fits Enclosure Height of 84 Inch, Steel, With White Powder Coat Finish
Extra panels for large enclosures, Bulletins A27, A28, A28S4 and A34, can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 11 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. Catalog numbers with BG suffix include two conductive panels bolted together, with top and bottom stiffeners for additional support.
Also known as: 783510339807, A84PM78, HOFA84PM78
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 72 in |
| Height: | 72 in |
| Color: | White |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Width: | 72 in |
| Color: | White |
| Special Program: | Hoffman On Demand |
| Height: | 72 in |
| Material: | Steel |