$ 951.51 EA
Company wide:
0
in stock
Documents & Guides
Swing-out Panel, Half, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels),size/dims: Fits 72.06x30.06, Material/finish: Steel/white
Overview
Swing-out Panel, Half, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels),size/dims: Fits 72.06x30.06, Material/finish: Steel/white
Swing-Out Panels are designed for Free-Stand Enclosure with Mounting Channel. Full-length and half-length swing-out panels are available. Half-length panels can be located in the upper or lower portion of the enclosures. Swing-out panels have two heavy-gauge continuous hinges which permit the panel to swing completely out of the enclosure if it is located within approximately 10.75 in. (273 mm) of the door. These panels can be mounted on either side of the enclosure.
Also known as: 783510213503, A72SP30F4, HOFA72SP30F4
Specifications
| Width: | 25 in |
| Color: | White |
| Material: | Steel |
| Finish: | Powder Coated |
| Height: | 30.880 in |
| Width: | 25 in |
| Material: | Steel |
| Height: | 30.880 in |
| Color: | White |
| Finish: | Powder Coated |